Paper Trimmers, Rotary Replacement Blade
- Mfr # 16695
- Zoro # G2115025
product price:Â
$
18.25
/ea
Sold in multiples of 6 for
$109.50
Key Features
Blade Material
CarboTitanium
Width
6.125
Length
5.875
Height
1.25
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16695
- Zoro #
- G2115025
- UPC #
- 073577166950
- Country of Origin
- China
Dimensions
- Width
- 6.125
- Length
- 5.875
- Height
- 1.25
Details
- Item
- Paper Trimmers,Rotary Replacement Blade
- Blade Material
- CarboTitanium
- Color
- Green
- For Use With
- 16718 & 16735
- Weight
- 0.17
- Includes
- 2 blades
- Material
- CarboTitanium
- Demographic
- Adult
- Number of Blades Included
- 2 blades
- For Use With Mfr. Model Number
- 16718 & 16735
Description
Paper Trimmers,Rotary Replacement Blade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.