Shop WESTCOTT
See all product information
Create Account
Pink Ribbon Stainless Steel Letter Opener, Breast Cancer Awareness, 9 in, Pink, 2PK
- Mfr # 15424
- Zoro # G223723844
product price:Â
$
24.79
/pk of 2, $12.40/ea
Key Features
Gauge Case Material
Plastic, Stainless Steel
Includes
2 Letter Openers
Size
9 in
Color
Pink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15424
- Zoro #
- G223723844
- UPC #
- 194629164745
- Country of Origin
- China
Dimensions
- Size
- 9 in
Details
- Gauge Case Material
- Plastic, Stainless Steel
- Includes
- 2 Letter Openers
- Color
- Pink
Description
Westcott develops home and office products unmatched in style, design and performance. We continue to deliver results that are both inspirational and functional year after year. Durable, stainless steel blades. Lightweight comfortable design for left- or right-handed use. Perfect for use in the home or office. Westcott's Breast Cancer Awareness line features pink-handled scissors and other tools, with a portion of proceeds donated to research, designed to support the fight against breast cancer while providing functional cutting tools with stainless steel blades.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.