Shop WESTCOTT
See all product information
Create Account
Projectmate Silicone Non-Stick Craft Mat, 12" x 18"
- Mfr # 16815
- Zoro # G323723669
product price:Â
$
26.59
/ea
Key Features
Includes
1 Silicone Craft Mat
Gauge Case Material
Silicone
Color
Blue
Size
12 in x 18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16815
- Zoro #
- G323723669
- UPC #
- 073577168152
- Country of Origin
- China
Dimensions
- Size
- 12 in x 18 in
Details
- Includes
- 1 Silicone Craft Mat
- Gauge Case Material
- Silicone
- Color
- Blue
Description
Protect your workspace with Westcott's 12" x 18" Non-Stick Silicone Kids Craft Mat. Hot glue or marker stains on your table? Kids can be messy when they are having fun. This mat is easy to clean and rolls up for convenient storage. Worry less about the mess with Westcott.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.