Shop HAWKINS
See all product information
Create Account
QA2 Futura Non-Stick Appachatty Breakfast Pan with Stainless Steel Lid
- Mfr # QA2
- Zoro # G203755742
product price:Â
$
50.89
/ea
Key Features
Capacity
30.43 fl oz
Overall Length (In.)
13 in
Width
3 in
Application
Cooking
Handle
Rosewood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QA2
- Zoro #
- G203755742
- UPC #
- 8901165116013
- Country of Origin
- China
- Item
- Breakfast Pan
- Capacity
- 30.43 fl oz
- Application
- Cooking
- Handle
- Rosewood
- Includes
- (1) Lid
- Features
- Cool Touch Handle, Non-stick
- Lid Material
- Stainless Steel
Dimensions
- Overall Length (In.)
- 13 in
- Width
- 3 in
- Diameter
- 8.7 in
- Height
- 9 in
Description
This is a futura non-stick appachatty breakfast pan with a stainless steel lid great for cooking indian and western breakfast dishes.
Comes with two wooden stay-cool handles.
0.9 Litres capacity.
22 cm Diameter.
3-1/4 mm Thickness.
Comes with lid.
Dimensions: 13" L x 9" H x 3" W.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.