Straight Contract Scissors, 8" Long, 3" Cut Length, Straight Black Handle, 144PK

  • Mfr # 10572-001CT

  • Zoro # G423331801


product price:  $423.99
/pk 144, $2.94/ea
Free Shipping & Returns

Key Features

Handle Material
Plastic
Handle Color
Black
Blade Material
Stainless Steel
Left/Right Hand
Left/Right
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10572-001CT
Zoro #
G423331801
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8 in
Cutting Length
3 in

Details

Handle Material
Plastic
Handle Color
Black
Blade Material
Stainless Steel
Left/Right Hand
Left/Right
Handle Style
Straight
Tip Shape
Rounded
Application
General Purpose
Item
Scissors

Description

Strong and lightweight, these all-purpose stainless steel shears are perfect for use at the office, in school or at home. Universal design enables right- and left-handed use. Slightly blunted tip provides a measure of safety.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.