10TB 7200 RPM Class 3.5-inch 256 MB SATA 6 Gb/s Gold
Mfr # WD103KRYZ
Zoro # G221706542
product price:Â $621.99
/ea
Free Shipping & Returns
Key Features
Speed
7200 RPM
Drive Type
Internal
Buffer
256 MB
Drive Interface Standard
SATA/600
Product Line
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WD103KRYZ
Zoro #
G221706542
UPC #
718037901428
Country of Origin
Thailand
Details
Item
Hard Drive
Speed
7200 RPM
Drive Type
Internal
Buffer
256 MB
Drive Interface Standard
SATA/600
Product Line
Gold
Storage Capacity
10 TB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.