Zoro Homepage

WD Blue SA510 2TB

  • Mfr # WDS200T3B0A

  • Zoro # G212433471


product price: $851.99
/ea
Free Shipping & Returns

Key Features

Height
0.3 in
Width
3.9 in
Depth
2.8 in
Interface
SATA
Recording Capacity
2 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS200T3B0A
Zoro #
G212433471
UPC #
718037884660
Country of Origin
Thailand

Dimensions

Height
0.3 in
Width
3.9 in
Depth
2.8 in

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
2 TB
Drive Interface Standard
SATA/600
Storage Capacity
2 TB
Drive Type
Internal
Endurance (TBW)
500 TB
Maximum Read Transfer Rate
560 MB/s
Device Supported
Notebook, Desktop PC
Random 4KB Write
83000IOPS
Maximum Write Transfer Rate
520 MB/s
Random 4KB Read
87000IOPS
Series
SA510
Drive Interface
SATA
Wireless LAN
No

Description

WD Blue SA510 WDS200T3B0A 2TB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.