Zoro Homepage

WD Purple 8 TB HDD

  • Mfr # WD85PURZ

  • Zoro # G812432966


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
4 in
Length
5.8 in
Interface
SATA
Recording Capacity
8 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD85PURZ
Zoro #
G812432966
UPC #
718037889245
Country of Origin
Thailand

Dimensions

Height
1 in
Width
4 in
Length
5.8 in

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
8 TB
Durability
Shock Proof
Drive Type
Internal
Endurance (TBW)
180 TB
Drive Interface Standard
SATA/600
Recording Technology
Conventional Magnetic Recording (CMR)
Buffer
256 MB
Environmentally Friendly
Yes
Storage Capacity
8 TB
Green Environmental Attribute
Environmentally Friendly
Series
Purple
Drive Interface
SATA
Features
Rotational Vibration Sensor
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
Purple

Description

WD Purple WD85PURZ 8 TB HDD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.