312-416-1 We 416-1 Nut

  • Mfr # 312-416-1
  • Zoro # G404154900
product price: 
$
29.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312-416-1
Zoro #
G404154900
UPC #
698944067113
Country of Origin
United States

Description

  • Gas Type: Argon, Helium, Nitrogen.
  • CGA No.: CGA-580.
  • Connection Type: Female/Female.
  • Thread Direction: RH.
  • Thread - TPI or Pitch:.965" - 14 NGO(F).
  • Female Thread: 1/4" (NPT).
  • Pressure: 3000.00 PSIG [Max].
  • Material: Brass.
  • Shape: Straight.
  • Type: Adapter.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews