312-C-7 We C-7 Nut

  • Mfr # 312-C-7
  • Zoro # G404173215
product price: 
$
24.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312-C-7
Zoro #
G404173215
UPC #
698944007157
Country of Origin
United States

Description

  • Gas Type: Oxygen.
  • CGA No.: CGA-024.
  • Connection Type: Female.
  • Thread Direction: RH.
  • Thread - TPI or Pitch: 7/8" - 14.
  • Size 1: C-Size.
  • Pressure: 200.00 PSIG [Max].
  • Material: Brass.
  • Shape: Hex.
  • Type: Nut.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews