312-82 We 82 Nut

  • Mfr # 312-82
  • Zoro # G604172100
product price: 
$
27.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312-82
Zoro #
G604172100
UPC #
698944072964
Country of Origin
United States

Description

  • Gas Type: Hydrogen, Natural Gas.
  • CGA No.: CGA-350.
  • Thread Direction: LH.
  • Thread - TPI or Pitch:.830" - 14 NGO.
  • Connection Type: Female.
  • Material: Brass.
  • Type: Nut.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews