312-500-2 We 500-2 Nut

  • Mfr # 312-500-2
  • Zoro # G204155794
product price: 
$
28.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312-500-2
Zoro #
G204155794
UPC #
698944069865
Country of Origin
China

Description

  • Gas Type: Medical Mixtures.
  • CGA No.: CGA-500.
  • Thread Direction: RH.
  • Thread - TPI or Pitch:.880 in - 14 NGO.
  • Connection Type: Male.
  • Material: Brass.
  • Type: Nut.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews