312-680-2 We 680-2 Nut

  • Mfr # 312-680-2
  • Zoro # G904154479
product price: 
$
36.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312-680-2
Zoro #
G904154479
UPC #
698944071967
Country of Origin
United States

Description

  • Gas Type: Inert Gases.
  • CGA No.: CGA-680.
  • Thread Direction: RH.
  • Thread - TPI or Pitch: 1.040" - 14 NGO.
  • Connection Type: Male.
  • Material: Brass.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews