312-415-1 We 415-1 Nut

  • Mfr # 312-415-1
  • Zoro # G504155005
product price: 
$
28.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312-415-1
Zoro #
G504155005
UPC #
698944067090
Country of Origin
United States

Description

  • Gas Type: Oxygen.
  • CGA No.: CGA-540.
  • Connection Type: Male/Female.
  • Thread Direction: RH.
  • Thread - TPI or Pitch:.903 in - 14 NGO(M).
  • Female Thread: 1/4 in (NPT).
  • Pressure: 3000.00 PSIG [Max].
  • Material: Brass.
  • Shape: Straight.
  • Type: Adapter.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews