312-AW-18 Nipple Inert Arc Fitting

  • Mfr # 312-AW-18
  • Zoro # G304022859
product price: 
$
22.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312-AW-18
Zoro #
G304022859
UPC #
698944001391
Country of Origin
United States

Description

  • Connection Type: Barb.
  • Thread - TPI or Pitch: 5/8" - 18.
  • Size 1: B-Size.
  • Hose I.D.: 3/16".
  • Length: 2-7/32".
  • Pressure: 200.00 PSIG [Max].
  • Material: Brass.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews