This item is Discontinued.

Western Enterprises Western Enterprises 312-SS-15-3CV We Ss-15-3Cv Nipple 312-SS-15-3CV

Western Enterprises 312-SS-15-3CV We Ss-15-3Cv Nipple (Discontinued)

  • Mfr # 312-SS-15-3CV
  • Zoro # G204022270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
312-SS-15-3CV
Zoro #
G204022270
UPC #
698944048709
Country of Origin
United States

Description

  • Gas Type: Argon, Helium, Nitrogen, Acetylene (POL), Industrial Air.
  • CGA No.: CGA-510, CGA-580, CGA-590.
  • Thread Size: 1/4" (NPT).
  • Length: 3".
  • Material: Stainless Steel.
  • Includes: Check Valve.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.