1000LM 1FT SOLAR SIGN LIGHT CONSTANT ENTIRE NIGHT DUAL-CCT, 5W, 3000K/6000K, Grey
- Mfr # SOLS-1FT-MCT
- Zoro # G524884770
product price:Â
$
153.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SOLS-1FT-MCT
- Zoro #
- G524884770
- UPC #
- 845060091410
- Country of Origin
- China
Description
The Westgate SOLS-1FT-MCT is a 1000lm 1ft solar sign light constant entire night dual-cct. It delivers 500LM of 3000K/6000K light at 5W. Operates on 3.7V input power. Constructed of aluminium+pc in a grey finish. Key specifications: CRI >70, beam angle 120 Deg, operating temperature -13 DegF to 140 DegF, 26280 rated life, IP65 ingress protection, BUG rating B0-U1-G1. Light source: SMD Chip 2835.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.