Triple in-line bullhorn at 120 Degree H1.09FT, 3'-5" Distance, Bronze
- Mfr # PT3-120
- Zoro # G724884914
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Bronze
Fixture Housing Material
Aluminum
Weight
20.0 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT3-120
- Zoro #
- G724884914
- UPC #
- 845060024166
- Country of Origin
- China
Details
- Housing Finish
- Bronze
- Item
- Triple In-Line Bullhorn At 120 Degree H1.09Ft
- Fixture Housing Material
- Aluminum
- Weight
- 20.0 lb
Description
The Westgate PT3-120 is a triple in-line bullhorn at 120 degree h1.09ft. Constructed of aluminum in a bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.