Shop WESTGATE
See all product information
Create Account
100W 12000LM UFO HIGHBAY LAMP AND E26 SOCKET, ADJ. ANGLE, 50K, 5000K, Black
- Mfr # UHL-100W-50K
- Zoro # G324884833
product price:Â
$
76.79
/ea
Key Features
Length
5.75 in
Height
4.16 in
Lighting Technology
LED
Fixture Voltage
120V to 277V
Power Factor
>0.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UHL-100W-50K
- Zoro #
- G324884833
- UPC #
- 845060084580
- Country of Origin
- Thailand
- Lighting Technology
- LED
- Fixture Voltage
- 120V to 277V
- Power Factor
- >0.9
- Max. Fixture Wattage
- 100W
- Fixture Housing Material
- PC+Aluminum
- Fixture Temp. Range
- -40~45°C
- Weight
- 1.12 lb
- Lumens
- 12000LM
- IP Rating
- IP40
- Rated Life
- 50,000hr
- CRI
- 80
- Standards
- UL
- Color Temperature
- 5000 K
- Finish
- Black
- Beam Angle
- 120
- Item
- 100W 12000Lm UFO Highbay Lamp And E26 Socket
Dimensions
- Length
- 5.75 in
- Height
- 4.16 in
- Width
- 5.75 in
Description
The Westgate UHL-100W-50K is a 100w 12000lm UFO highbay lamp and e26 socket. It delivers 12000LM of 5000K light at 100W. Operates on 120-277V input power. Constructed of pc+aluminum in a black finish. Key specifications: CRI 80, power factor >0.9, THD <20%, beam angle 120, operating temperature -40-45 DegC, 50,000hr rated life, IP40 ingress protection. Light source: LED. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.