Shop WESTGATE
See all product information
Create Account
SCX SUPERIOR ARCHITECTURAL SERIES, 30W, 3500K, White
- Mfr # SCX-3FT-30W-35K-D
- Zoro # G624884878
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
3500 K
Height
3.35 in
Voltage
120V to 277V
Standards
UL
Lens
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCX-3FT-30W-35K-D
- Zoro #
- G624884878
- UPC #
- 845060029871
- Country of Origin
- China
- Color Temperature
- 3500 K
- Voltage
- 120V to 277V
- Standards
- UL
- Lens
- Polycarbonate
- Weight
- 4.85 lb
- Housing Finish
- White
- Fixture Item
- Scx Superior Architectural Series
- Fixture Housing Material
- Aluminum
- IP Rating
- IP54
- Lumens
- 3450LM
- Dimmable
- 0~10V Dimmable
- Lighting Technology
- LED
- Max. Fixture Wattage
- 30W
- Rated Life
- 50,000hr
- CRI
- >80
- Fixture Temp. Range
- -13°F~104°F
- Power Factor
- >0.95
Dimensions
- Height
- 3.35 in
- Length
- 35.71 in
- Width
- 2.76 in
Description
The Westgate SCX-3FT-30W-35K-D is a scx superior architectural series. It delivers 3450LM of 3500K light at 30W. Operates on 120-277V input power. Constructed of aluminum in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.95, operating temperature -13 DegF-104 DegF, 50,000hr rated life, IP54 ingress protection. Light source: LED. Lens: Polycarbonate. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.