Shop WESTGATE
See all product information
Create Account
150W 18000LM UFO HIGHBAY LAMP AND E39 SOCKET, ADJ. ANGLE, 50K, 5000K, Black
- Mfr # UHL-150W-50K
- Zoro # G724885119
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Power Factor
>0.9
Lumens
18000LM
Rated Life
50,000hr
IP Rating
IP40
Fixture Temp. Range
-40~45°C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UHL-150W-50K
- Zoro #
- G724885119
- UPC #
- 845060084597
- Country of Origin
- Thailand
- Power Factor
- >0.9
- Lumens
- 18000LM
- Rated Life
- 50,000hr
- IP Rating
- IP40
- Fixture Temp. Range
- -40~45°C
- Fixture Housing Material
- PC+Aluminum
- Color Temperature
- 5000 K
- Lighting Technology
- LED
- Standards
- UL
- Finish
- Black
- Weight
- 3.36 lb
- CRI
- 80
- Item
- 150W 18000Lm UFO Highbay Lamp And E39 Socket
- Fixture Voltage
- 120V to 277V
- Beam Angle
- 120
- Max. Fixture Wattage
- 150W
Dimensions
- Height
- 5.7 in
- Width
- 8.24 in
- Length
- 8.24 in
Description
The Westgate UHL-150W-50K is a 150w 18000lm UFO highbay lamp and e39 socket. It delivers 18000LM of 5000K light at 150W. Operates on 120-277V input power. Constructed of pc+aluminum in a black finish. Key specifications: CRI 80, power factor >0.9, THD <20%, beam angle 120, operating temperature -40-45 DegC, 50,000hr rated life, IP40 ingress protection. Light source: LED. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.