Shop WESTGATE
See all product information
Create Account
100W DRY LOCATION TRANSFORMER 120VAS INPUT TO 12VAC OUTPUT
- Mfr # LVT-100
- Zoro # G524884824
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Weight
1.0 lb
Voltage
12V
Material
Steel
Lighting Technology
LED
Fixture Wattage
100W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LVT-100
- Zoro #
- G524884824
- UPC #
- 845060049800
- Country of Origin
- China
- Weight
- 1.0 lb
- Voltage
- 12V
- Material
- Steel
- Lighting Technology
- LED
- Item
- 100W Dry Location Transformer 120Vas Input To 12Vac Output
- Fixture Wattage
- 100W
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Lens Type
- PC Lens
Description
The Westgate LVT-100 is a 100w dry location transformer 120vas input to 12vac output. Rated at 100W. Operates on 12V input power. Constructed of steel. Key specifications: operating temperature -4 DegF to 104 DegF. Light source: LED. Lens: PC Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.