Shop WESTGATE
See all product information
Create Account
10in 15W IP65 WALL SCONCE DIE-CAST, PC LENS, 30/40/50K TRIAC DIM, 30K/40K/50K, Oil-rubbed bronze
- Mfr # LRS-P1-MCT-BR
- Zoro # G824885248
product price:Â
$
61.79
/ea
Key Features
Width
4.38 in
Finish
Oil-rubbed bronze
Housing Material
Aluminium+Acrylic
Lighting Technology
Hongli 2835
Color Temperature
3000 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LRS-P1-MCT-BR
- Zoro #
- G824885248
- UPC #
- 845060092721
- Country of Origin
- China
- Item
- 10In 15W Ip65 Wall Sconce Die-Cast
- Finish
- Oil-rubbed bronze
- Housing Material
- Aluminium+Acrylic
- Lighting Technology
- Hongli 2835
- Color Temperature
- 3000 K, 4000 K, 5000 K
- CRI
- 80
- Power Factor
- >0.9
- Beam Angle
- 45°
- Dimmable
- TRIAC Dimming
- Rated Life
- 50,000hr
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Standards
- ETL
- Lumens
- 975LM
- Voltage
- 120V
- Fixture Wattage
- 15W
Dimensions
- Width
- 4.38 in
- Length
- 10.25 in
- Height
- 4.0 in
Description
The Westgate LRS-P1-MCT-BR is a 10in 15w ip65 wall sconce die-cast. It delivers 975LM of 30K/40K/50K light at 15W. Operates on 120V input power. Constructed of aluminium+acrylic in a oil-rubbed bronze finish. Dimming: TRIAC Dimming. Key specifications: CRI 80, power factor >0.9, THD <20%, beam angle 45 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life. Light source: Hongli 2835. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.