Shop COMMERCIAL LED
See all product information
Create Account
120w Tunable CCT/PWR LED Wall Pack
- Mfr # CLW12-120W-HS-TCP
- Zoro # G223366799
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Aluminum
Color
Bronze
Length
13.8 in
Height
4.25 in
Voltage
120V to 277V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLW12-120W-HS-TCP
- Zoro #
- G223366799
- UPC #
- -
- Country of Origin
- Viet Nam
- Housing Material
- Aluminum
- Color
- Bronze
- Voltage
- 120V to 277V
- Item
- LED Slim Wall Pack
Dimensions
- Length
- 13.8 in
- Height
- 4.25 in
- Width
- 9.25 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.