Shop WESTGATE
See all product information
Create Account
MINI WALLPACK ADJ. 15-30W ADJ. CCT 30/40/50K, PHOTOCELL, WHITE, 15W/20W/30W, 3000K/4000K/5000K
- Mfr # LESW-15-30W-MCTP-P-WH
- Zoro # G124886143
product price:Â
$
80.79
/ea
Key Features
Weight
1.98 lb
Rated Life
70,000hr
Operating Temp. Range
-4 Degrees to 104 Degrees F
IP Rating
IP65
Lens Type
Optical lens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LESW-15-30W-MCTP-P-WH
- Zoro #
- G124886143
- UPC #
- 845060074628
- Country of Origin
- Viet Nam
Dimensions
- Width
- 5.79 in
- Height
- 3.07 in
- Length
- 8.58 in
Details
- Weight
- 1.98 lb
- Rated Life
- 70,000hr
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- IP Rating
- IP65
- Lens Type
- Optical lens
- Lumens
- 135LM/W
- Voltage
- 120V to 277V
- Finish
- Dark Bronze
- Fixture Wattage
- 15W/20W/30W
- Housing Material
- Die-Cast Aluminum With Powder Coat Finish
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Power Factor
- 0.95
- CRI
- >80
- Beam Angle
- 110°
- Lighting Technology
- Lumileds LEDs
- Standards
- UL
- Item
- Mini Wallpack Adj. 15-30W Adj. CCT 30/40/50K
Description
The Westgate LESW-15-30W-MCTP-P-WH is a mini wallpack adj. 15-30w adj. CCT 30/40/50k. It delivers 135LM/W of 3000K/4000K/5000K light at 15W/20W/30W. Operates on 120-277V input power. Constructed of die-cast aluminum with powder coat finish in a dark bronze finish. Key specifications: CRI >80, power factor 0.95, beam angle 110 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection. Light source: Lumileds LEDs. Lens: Optical lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.