Shop WESTGATE
See all product information
Create Account
10in DIE-CAST DISK 25W 1500LM 120V CRI80 30/40/50K ES DIM, INCL. RECESS ACCESSORIES, White
- Mfr # DLS10-MCT
- Zoro # G624885752
product price:Â
$
45.79
/ea
Key Features
Weight
1.23 lb
Color Temperature
3000 K, 4000 K, 5000 K
IP Rating
WET Location
Fixture Temp. Range
104°F MAX
Fixture Wattage
25W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLS10-MCT
- Zoro #
- G624885752
- UPC #
- 845060057355
- Country of Origin
- Indonesia
- Weight
- 1.23 lb
- Color Temperature
- 3000 K, 4000 K, 5000 K
- IP Rating
- WET Location
- Fixture Temp. Range
- 104°F MAX
- Fixture Wattage
- 25W
- Power Factor
- 0.9
- Item
- 10In Die-Cast Disk 25W 1500Lm 120V Cri80 30/40/50K Es Dim
- BUG Rating
- B1-U2-G1
- Lumens
- 1500LM
- Lighting Technology
- Unique DOB (Driver On Board)
- Body Material
- Die-cast Aluminum. Powder-Coated
- Lens Type
- White translucent acrylic lens
- Rated Life
- 50,000hr
- Standards
- ETL
- Housing Finish
- White
- CRI
- >80
- Dimmable
- TRIAC Dimming
- Voltage
- 120V
Dimensions
- Height
- 2.0 in
- Length
- 11.0 in
- Width
- 11.0 in
Description
The Westgate DLS10-MCT is a 10in die-cast disk 25w 1500lm 120v cri80 30/40/50k es dim. It delivers 1500LM of 3000K/4000K/5000K light at 25W. Operates on 120V input power. Constructed of die-cast aluminum. powder-coated in a white finish. Dimming: TRIAC Dimming. Key specifications: CRI >80, power factor 0.9, operating temperature 104 DegF MAX, 50,000hr rated life, WET Location ingress protection, BUG rating B1-U2-G1. Light source: Unique DOB (Driver On Board). Lens: White translucent acrylic lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.