Shop WESTGATE
See all product information
Create Account
FLUSH-MOUNT CLOUD FIXTURE, SQUARE 11in 20W 1500LM 27/30/35/40/50K ETL & ES, 27K/30K/35K/40K/50K
- Mfr # FCS-11HL-MCT5
- Zoro # G324885786
product price:Â
$
37.79
/ea
Key Features
Dimmable
TRIAC Dimming
Lighting Technology
San'an 2835
CRI
>80
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Rated Life
50,000hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCS-11HL-MCT5
- Zoro #
- G324885786
- UPC #
- 845060085921
- Country of Origin
- Malaysia
- Dimmable
- TRIAC Dimming
- Lighting Technology
- San'an 2835
- CRI
- >80
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Rated Life
- 50,000hr
- Power Factor
- >0.70
- Housing Finish
- White
- Voltage
- 120V
- Body Material
- Fe
- Item
- Flush-Mount Cloud Fixture
- Lumens
- 1500LM
- Lens Type
- PC lens
- IP Rating
- IP20
- Fixture Temp. Range
- 6.8°F to 104°F
- Weight
- 1.49 lb
- Standards
- ETL
- Fixture Wattage
- 20W
- Beam Angle
- 120°
Dimensions
- Width
- 11.0 in
- Length
- 11.0 in
- Height
- 3.2 in
Description
The Westgate FCS-11HL-MCT5 is a flush-mount cloud fixture. It delivers 1500LM of 27K/30K/35K/40K/50K light at 20W. Operates on 120V input power. Constructed of fe in a white finish. Dimming: TRIAC Dimming. Key specifications: CRI >80, power factor >0.70, THD >20%, beam angle 120 Deg, operating temperature 6.8 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: San'an 2835. Lens: PC lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.