Shop WESTGATE
See all product information
Create Account
11in LED DOME FLUSH MOUNT 20W 1500LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, ORB
- Mfr # FMD-11-MCT5-ORB
- Zoro # G524886422
product price:Â
$
39.79
/ea
Key Features
Body Material
Spun aluminum Steel
Fixture Temp. Range
-4ºF to +104ºF
Lens Type
Optics: White Translucent Acrylic Lens
BUG Rating
B1-U2-G1
Lighting Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FMD-11-MCT5-ORB
- Zoro #
- G524886422
- UPC #
- 845060062823
- Country of Origin
- Malaysia
- Body Material
- Spun aluminum Steel
- Fixture Temp. Range
- -4ºF to +104ºF
- Lens Type
- Optics: White Translucent Acrylic Lens
- BUG Rating
- B1-U2-G1
- Lighting Technology
- LED
- Fixture Wattage
- 20W
- Dimmable
- Dimmable Down to 10% Using a Standard TRIAC LED Dimmer
- Housing Finish
- Oil-Rubbed Bronze
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Rated Life
- 50,000hr
- Item
- 11In LED Dome Flush Mount 20W 1500Lm 5Cct 27/30/35/40/50K 120V R80 Dim Es
- CRI
- >80
- IP Rating
- IP20
- Weight
- 3.0 lb
- Voltage
- 120V
- Power Factor
- >0.90
- Lumens
- 1500LM
- Standards
- ETL, ES
Description
The Westgate FMD-11-MCT5-ORB is a 11in LED dome flush mount 20w 1500lm 5cct 27/30/35/40/50k 120v r80 dim es. It delivers 1500LM of 27K/30K/35K/40K/50K light at 20W. Operates on 120V input power. Constructed of spun aluminum steel in a oil-rubbed bronze finish. Dimming: Dimmable Down to 10% Using a Standard TRIAC LED Dimmer. Key specifications: CRI >80, power factor >0.90, operating temperature -4 DegF to +104 DegF, 50,000hr rated life, IP20 ingress protection, BUG rating B1-U2-G1. Light source: LED. Lens: Optics: White Translucent Acrylic Lens. Certifications: ETL, ES.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.