Shop WESTGATE
See all product information
Create Account
8in PIR DIE-CAST DISK 20W 1200LM 120V CRI80 30/40/50K ES DIM, INCL. RECESS ACCESSORIES, White
- Mfr # DLS8-MCT-PIR
- Zoro # G924884622
product price:Â
$
44.79
/ea
Key Features
Color Temperature
3000 K, 4000 K, 5000 K
Length
9.0 in
Rated Life
50,000hr
Housing Finish
White
Standards
ETL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DLS8-MCT-PIR
- Zoro #
- G924884622
- UPC #
- 845060057423
- Country of Origin
- Indonesia
Dimensions
- Length
- 9.0 in
- Width
- 9.0 in
- Height
- 1.5 in
Details
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Rated Life
- 50,000hr
- Housing Finish
- White
- Standards
- ETL
- Power Factor
- 0.9
- IP Rating
- WET Location
- Lumens
- 1200LM
- Body Material
- Die-cast Aluminum. Powder-Coated
- Lens Type
- White translucent acrylic lens
- Fixture Wattage
- 20W
- Dimmable
- TRIAC Dimming
- BUG Rating
- B1-U2-G1
- Item
- 8In PIR Die-Cast Disk 20W 1200Lm 120V Cri80 30/40/50K Es Dim
- CRI
- >80
- Fixture Temp. Range
- 104°F MAX
- Lighting Technology
- Unique DOB (Driver On Board)
- Weight
- 1.07 lb
- Voltage
- 120V
Description
The Westgate DLS8-MCT-PIR is a 8in PIR die-cast disk 20w 1200lm 120v cri80 30/40/50k es dim. It delivers 1200LM of 3000K/4000K/5000K light at 20W. Operates on 120V input power. Constructed of die-cast aluminum. powder-coated in a white finish. Dimming: TRIAC Dimming. Key specifications: CRI >80, power factor 0.9, operating temperature 104 DegF MAX, 50,000hr rated life, WET Location ingress protection, BUG rating B1-U2-G1. Light source: Unique DOB (Driver On Board). Lens: White translucent acrylic lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.