Shop WESTGATE
See all product information
Create Account
13in LED DOME FLUSH MOUNT 24W 1800LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, ORB
- Mfr # FMD-13-MCT5-ORB
- Zoro # G924884646
product price:Â
$
52.79
/ea
Key Features
Housing Finish
Oil-Rubbed Bronze
Standards
ETL, ES
Lens Type
Optics: White Translucent Acrylic Lens
Lighting Technology
LED
Power Factor
>0.90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FMD-13-MCT5-ORB
- Zoro #
- G924884646
- UPC #
- 845060062830
- Country of Origin
- Malaysia
- Housing Finish
- Oil-Rubbed Bronze
- Standards
- ETL, ES
- Lens Type
- Optics: White Translucent Acrylic Lens
- Lighting Technology
- LED
- Lumens
- 1800LM
- Power Factor
- >0.90
- Voltage
- 120V
- Fixture Wattage
- 24W
- BUG Rating
- B1-U2-G1
- Dimmable
- Dimmable Down to 10% Using a Standard TRIAC LED Dimmer
- Weight
- 3.1 lb
- Item
- 13In LED Dome Flush Mount 24W 1800Lm 5Cct 27/30/35/40/50K 120V R80 Dim Es
- CRI
- >80
- IP Rating
- IP20
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Body Material
- Spun aluminum Steel
- Rated Life
- 50,000hr
- Fixture Temp. Range
- -4ºF to +104ºF
Description
The Westgate FMD-13-MCT5-ORB is a 13in LED dome flush mount 24w 1800lm 5cct 27/30/35/40/50k 120v r80 dim es. It delivers 1800LM of 27K/30K/35K/40K/50K light at 24W. Operates on 120V input power. Constructed of spun aluminum steel in a oil-rubbed bronze finish. Dimming: Dimmable Down to 10% Using a Standard TRIAC LED Dimmer. Key specifications: CRI >80, power factor >0.90, operating temperature -4 DegF to +104 DegF, 50,000hr rated life, IP20 ingress protection, BUG rating B1-U2-G1. Light source: LED. Lens: Optics: White Translucent Acrylic Lens. Certifications: ETL, ES.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.