Shop WESTGATE
See all product information
Create Account
12" 5W 275LMLED UC ADJUSTABLE BRZ, 2700K, 3000K & 4000K, 2700K/3000K/4000K, Bronze
- Mfr # UCA-12-BRZ
- Zoro # G924885056
product price:Â
$
55.79
/ea
Key Features
Color Temperature
2700 K, 3000 K, 4000 K
Max. Fixture Wattage
5W
Lighting Technology
LED
Lens
PC Lens
Standards
ETL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCA-12-BRZ
- Zoro #
- G924885056
- UPC #
- 845060005882
- Country of Origin
- Indonesia
Dimensions
- Width
- 3.8 in
- Length
- 12.0 in
- Nominal Height
- 1.2 in
Details
- Color Temperature
- 2700 K, 3000 K, 4000 K
- Max. Fixture Wattage
- 5W
- Lighting Technology
- LED
- Lens
- PC Lens
- Standards
- ETL
- Weight
- 3.7 lb
- Finish
- Bronze
- CRI
- 84
- Item
- 12"" 5W 275Lmled Uc Adjustable Brz
- Voltage
- 120V
- Temp. Range
- -4°F to 104°F
- Dimmable
- Dimmable
- Lumens
- 275LM
- Housing Material
- 22-Gauge Sheet Metal Housing
Description
The Westgate UCA-12-BRZ is a 12"" 5w 275lmled uc adjustable brz. It delivers 275LM of 2700K/3000K/4000K light at 5W. Operates on 120V input power. Constructed of 22-gauge sheet metal housing in a bronze finish. Dimming: Dimmable. Key specifications: CRI 84, operating temperature -4 DegF to 104 DegF. Light source: LED. Lens: PC Lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.