Shop WESTGATE
See all product information
Create Account
12" 5W 275LMLED UC ADJUSTABLE WHT, 2700K, 3000K & 4000K, 2700K/3000K/4000K, White
- Mfr # UCA-12-WHT
- Zoro # G724885010
product price:Â
$
60.79
/ea
Key Features
Width
3.8 in
Lens
PC Lens
Lighting Technology
LED
Standards
ETL
Temp. Range
-4°F to 104°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCA-12-WHT
- Zoro #
- G724885010
- UPC #
- 845060005868
- Country of Origin
- Indonesia
- Item
- 12"" 5W 275Lmled Uc Adjustable Wht
- Lens
- PC Lens
- Lighting Technology
- LED
- Standards
- ETL
- Temp. Range
- -4°F to 104°F
- Lumens
- 275LM
- CRI
- 84
- Weight
- 3.7 lb
- Dimmable
- Dimmable
- Finish
- White
- Housing Material
- 22-Gauge Sheet Metal Housing
- Max. Fixture Wattage
- 5W
- Color Temperature
- 2700 K, 3000 K, 4000 K
- Voltage
- 120V
Dimensions
- Width
- 3.8 in
- Nominal Height
- 1.2 in
- Length
- 12.0 in
Description
The Westgate UCA-12-WHT is a 12"" 5w 275lmled uc adjustable wht. It delivers 275LM of 2700K/3000K/4000K light at 5W. Operates on 120V input power. Constructed of 22-gauge sheet metal housing in a white finish. Dimming: Dimmable. Key specifications: CRI 84, operating temperature -4 DegF to 104 DegF. Light source: LED. Lens: PC Lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.