Shop WESTGATE
See all product information
Create Account
120V AC only, 3W, outdoor rated, fits on single gang "J" box. ETL rated., 2W, 5000K, Black
- Mfr # SLE-120V-50K
- Zoro # G924885278
product price:Â
$
39.79
/ea
Key Features
Lighting Technology
Integrated COB LED Bar
Dimmable
YES
Weight
0.33 lb
Operating Temp. Range
-4 Degrees to 104 Degrees F
Lumens
104LM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLE-120V-50K
- Zoro #
- G924885278
- UPC #
- 845060004700
- Country of Origin
- China
- Item
- 120V AC Only
- Lighting Technology
- Integrated COB LED Bar
- Dimmable
- YES
- Weight
- 0.33 lb
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Lumens
- 104LM
- CRI
- CRI90
- Lens Type
- PC Lens
- Rated Life
- 28,000 Hours
- Material
- Plastic
- Fixture Wattage
- 2W
- Color Temperature
- 5000 K
- Voltage
- 120V
- IP Rating
- IP67
- Housing Finish
- Black
Dimensions
- Width
- 2.87 in
- Length
- 6.42 in
- Height
- 6.81 in
Description
The Westgate SLE-120V-50K is a 120v AC only. It delivers 104LM of 5000K light at 2W. Operates on 120V input power. Constructed of plastic in a black finish. Dimming: YES. Key specifications: CRI CRI90, operating temperature -4 DegF to 104 DegF, 28,000 Hours rated life, IP67 ingress protection. Light source: Integrated COB LED Bar. Lens: PC Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.