120V ADJ. SLIM PUCK LIGHT, ETL, 3000K, BLACK, 4.5W
- Mfr # PL120ADJ-30K-BK
- Zoro # G724886499
product price:Â
$
36.79
/ea
Key Features
Lumens
250LM
Housing Material
Durable Polycarbonate Housing
Standards
ETL
Lens Type
Glass Lens
Lighting Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PL120ADJ-30K-BK
- Zoro #
- G724886499
- UPC #
- 845060054286
- Country of Origin
- Indonesia
Dimensions
- Height
- 0.98 in
- Length
- 2.76 in
- Width
- 2.76 in
Details
- Lumens
- 250LM
- Housing Material
- Durable Polycarbonate Housing
- Standards
- ETL
- Lens Type
- Glass Lens
- Lighting Technology
- LED
- Housing Finish
- Black
- Fixture Wattage
- 4.5W
- Voltage
- 120V
- Color Temperature
- 3000 K
- Dimmable
- TRIAC dimming
- Item
- 120V Adj. Slim Puck Light
- Ambient Temp. Range
- -40 Degrees to 104 Degrees F
- Weight
- 0.27 lb
- Beam Angle
- 105°
Description
The Westgate PL120ADJ-30K-BK is a 120v adj. slim puck light. It delivers 250LM of 3000K light at 4.5W. Operates on 120V input power. Constructed of durable polycarbonate housing in a black finish. Dimming: TRIAC dimming. Key specifications: beam angle 105 Deg, operating temperature -40 DegF to 104 DegF. Light source: LED. Lens: Glass Lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.