124n PMMA VANITY LIGHT 25W 1800LM 5CCT 120V DIMMING BN, 27K/30K/35K/40K/50K, Brushed Nickel
- Mfr # LVP-24-MCT5-BN
- Zoro # G124885153
product price:Â
$
85.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LVP-24-MCT5-BN
- Zoro #
- G124885153
- UPC #
- 840378325172
- Country of Origin
- China
Description
The Westgate LVP-24-MCT5-BN is a 124n pmma vanity light 25w 1800lm 5cct 120v dimming bn. It delivers 1800LM of 27K/30K/35K/40K/50K light at 25W. Operates on 120V input power. Constructed of steel&acrylic in a brushed nickel finish. Dimming: TRIAC. Key specifications: CRI >80, power factor >0.95, THD <20%, beam angle 90 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.