ROTATABLE SLIM VANITY 36in 30W 5CCT 2100LM C90 DIM, GOLD, 27K/30K/35K/40K/50K, Brushed Bruss
- Mfr # LVS-36-MCT5-BB
- Zoro # G524885463
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Rated Life
50,000hr
Power Factor
>0.90
Height
3.9 in
Beam Angle
120°
Lumens
2100LM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVS-36-MCT5-BB
- Zoro #
- G524885463
- UPC #
- 845060087925
- Country of Origin
- Indonesia
Dimensions
- Height
- 3.9 in
- Width
- 4.6 in
- Length
- 36.0 in
Details
- Rated Life
- 50,000hr
- Power Factor
- >0.90
- Item
- Rotatable Slim Vanity 36In 30W 5Cct 2100Lm C90 Dim
- Beam Angle
- 120°
- Lumens
- 2100LM
- IP Rating
- IP20
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Ambient Temp. Range
- 104 Degrees to 104 Degrees F
- Lighting Technology
- Shenzhen Kingbrighter Opto-electronics
- Dimmable
- TRIAC Dimming
- CRI
- 90
- Housing Finish
- Brushed Bruss
- Fixture Wattage
- 30W
- Weight
- 2.1 lb
- Standards
- ETL
- Voltage
- 120V
- Lens Type
- PC lens
- Housing Material
- Aluminium+PC
Description
The Westgate LVS-36-MCT5-BB is a rotatable slim vanity 36in 30w 5cct 2100lm c90 dim. It delivers 2100LM of 27K/30K/35K/40K/50K light at 30W. Operates on 120V input power. Constructed of aluminium+pc in a brushed bruss finish. Dimming: TRIAC Dimming. Key specifications: CRI 90, power factor >0.90, THD <20%, beam angle 120 Deg, operating temperature 104 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: Shenzhen Kingbrighter Opto-electronics. Lens: PC lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.