Shop WESTGATE
See all product information
Create Account
12in DIE-CAST DISK 30W 1800LM 277V CRI80 30/40/50K, 3000K/4000K/5000K, White
- Mfr # DLS12-MCT-277V
- Zoro # G824885071
product price:Â
$
72.79
/ea
Key Features
Dimmable
TRIAC Dimming
Standards
ETL
BUG Rating
B1-U2-G1
Length
13.0 in
Lighting Technology
Unique DOB (Driver On Board)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLS12-MCT-277V
- Zoro #
- G824885071
- UPC #
- 845060057485
- Country of Origin
- Indonesia
- Dimmable
- TRIAC Dimming
- Standards
- ETL
- BUG Rating
- B1-U2-G1
- Lighting Technology
- Unique DOB (Driver On Board)
- Lens Type
- White translucent acrylic lens
- Housing Finish
- White
- Body Material
- Die-cast Aluminum. Powder-Coated
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Fixture Temp. Range
- 104°F MAX
- IP Rating
- WET Location
- Lumens
- 1800LM
- Weight
- 1.32 lb
- Voltage
- 120V
- Power Factor
- 0.9
- Fixture Wattage
- 30W
- CRI
- >80
- Rated Life
- 50,000hr
- Item
- 12In Die-Cast Disk 30W 1800Lm 277V Cri80 30/40/50K
Dimensions
- Length
- 13.0 in
- Width
- 13.0 in
- Height
- 1.0 in
Description
The Westgate DLS12-MCT-277V is a 12in die-cast disk 30w 1800lm 277v cri80 30/40/50k. It delivers 1800LM of 3000K/4000K/5000K light at 30W. Operates on 120V input power. Constructed of die-cast aluminum. powder-coated in a white finish. Dimming: TRIAC Dimming. Key specifications: CRI >80, power factor 0.9, operating temperature 104 DegF MAX, 50,000hr rated life, WET Location ingress protection, BUG rating B1-U2-G1. Light source: Unique DOB (Driver On Board). Lens: White translucent acrylic lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.