12V 6W MINI OVAL WALL LIGHT UP/DOWN MCT 30/40/50K, WHITE, 30K/40K/50K
- Mfr # LVW-300-MCT-WH
- Zoro # G624886322
product price:Â
$
80.79
/ea
Key Features
Operating Temp. Range
-20 Degrees to 40 Degrees C
Beam Angle
150°~160°
Length
6.93 in
Lumens
400LM
Fixture Wattage
6W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LVW-300-MCT-WH
- Zoro #
- G624886322
- UPC #
- 845060080384
- Country of Origin
- China
- Operating Temp. Range
- -20 Degrees to 40 Degrees C
- Beam Angle
- 150°~160°
- Lumens
- 400LM
- Fixture Wattage
- 6W
- Power Factor
- >90
- Item
- 12V 6W Mini Oval Wall Light Up/Down Mct 30/40/50K
- Rated Life
- >50000
- Voltage
- 12V
- Housing Material
- Aluminum & Steel& PC
- Finish
- White
- Lighting Technology
- LED
- IP Rating
- WET Location
- CRI
- 80
- Weight
- 4.0 lb
- Color Temperature
- 3000 K, 4000 K, 5000 K
Dimensions
- Length
- 6.93 in
- Height
- 4.49 in
- Width
- 2.24 in
Description
The Westgate LVW-300-MCT-WH is a 12v 6w mini oval wall light up/down mct 30/40/50k. It delivers 400LM of 30K/40K/50K light at 6W. Operates on 12V input power. Constructed of aluminum & steel& pc in a white finish. Key specifications: CRI 80, power factor >90, THD <20%, beam angle 150 Deg-160 Deg, operating temperature -20 DegC-40 DegC, >50000 rated life, WET Location ingress protection. Light source: LED.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.