Shop WESTGATE
See all product information
Create Account
NON-CUTOFF WALL PACK, 20W/40W/60W/80W, 4000K, BRONZE
- Mfr # WMX-MD-20-80W-40K
- Zoro # G024885239
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
20W/40W/60W/80W
Length
15.06 in
BUG Rating
B2-U4-G5
Weight
9.26 lb
Standards
UL, DLC Premium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMX-MD-20-80W-40K
- Zoro #
- G024885239
- UPC #
- 845060072723
- Country of Origin
- China
- Fixture Wattage
- 20W/40W/60W/80W
- BUG Rating
- B2-U4-G5
- Weight
- 9.26 lb
- Standards
- UL, DLC Premium
- Beam Angle
- 120°
- Housing Material
- Aluminum
- Dimmable
- 0~10V Dimmable
- IP Rating
- IP65
- Power Factor
- >0. 9
- Lighting Technology
- Lumileds LEDs
- CRI
- >80
- Item
- Non-Cutoff Wall Pack
- Voltage
- 120V to 277V
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- Lens Type
- Prismatic borosilicate glass lens
- Rated Life
- 50,000hr
- Lumens
- 130LM/W
- Finish
- BRONZE
- Color Temperature
- 4000 K
Dimensions
- Length
- 15.06 in
- Width
- 9.29 in
- Height
- 7.46 in
Description
The Westgate WMX-MD-20-80W-40K is a non-cutoff wall pack. It delivers 130LM/W of 4000K light at 20W/40W/60W/80W. Operates on 120-277V input power. Constructed of aluminum in a bronze finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0. 9, THD <20%, beam angle 120 Deg, operating temperature -40 DegF-+104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B2-U4-G5. Light source: Lumileds LEDs. Lens: Prismatic borosilicate glass lens. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.