Shop WESTGATE
See all product information
Create Account
MODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL, 20W, 3000K, Dark Bronze
- Mfr # LESW-20W-30K-P
- Zoro # G724884976
product price:Â
$
52.79
/ea
Key Features
Power Factor
0.95
Lighting Technology
Lumileds LEDs
Beam Angle
110°
CRI
>80
Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LESW-20W-30K-P
- Zoro #
- G724884976
- UPC #
- 845060048872
- Country of Origin
- Viet Nam
- Power Factor
- 0.95
- Lighting Technology
- Lumileds LEDs
- Beam Angle
- 110°
- CRI
- >80
- Voltage
- 120V AC
- Weight
- 1.98 lb
- Lens Type
- Optical lens
- Fixture Wattage
- 20W
- Standards
- ETL, UL
- IP Rating
- IP65
- Color Temperature
- 3000 K
- Rated Life
- 70,000hr
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- BUG Rating
- B1-U3-G1
- Item
- Modern LED Small Non-Cutoff Wall Pack With Photocell
- Lumens
- 2300LM
- Housing Material
- Die-Cast Aluminum With Powder Coat Finish
- Finish
- Dark Bronze
Dimensions
- Length
- 8.58 in
- Width
- 5.79 in
- Height
- 3.07 in
Description
The Westgate LESW-20W-30K-P is a modern LED small non-cutoff wall pack with photocell. It delivers 2300LM of 3000K light at 20W. Operates on 120VAC input power. Constructed of die-cast aluminum with powder coat finish in a dark bronze finish. Key specifications: CRI >80, power factor 0.95, THD <20%, beam angle 110 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection, BUG rating B1-U3-G1. Light source: Lumileds LEDs. Lens: Optical lens. Certifications: ETL, UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.