Shop WESTGATE
See all product information
Create Account
WL-708-FGBZADJUSTABLE FG/BRASS FLAT WELL LIGHT ANTIQUE, 5W LED MR16 400L 3000K
- Mfr # WL-708-FGBZ
- Zoro # G602632057
product price:
$
112.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass Covers & Fiber Glass Housing
Lumens
400LM
Color
Antique Bronze
Voltage
12V AC, 12V DC
Watts
5W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WL-708-FGBZ
- Zoro #
- G602632057
- UPC #
- 845060029185
- Country of Origin
- Unknown
Details
- Material
- Solid Brass Covers & Fiber Glass Housing
- Lumens
- 400LM
- Color
- Antique Bronze
- Voltage
- 12V AC, 12V DC
- Watts
- 5W
Description
Wattage5W Lumens400LM Voltage12V AC/DC3000K Warm White Beam Angle36ÂoMR16 Lamp Included (WESTGATE Part NumberMR16-400L-30K-D)Flat Temp. GlassSolid Brass Covers & Fiberglass Housing / Antique Bronze Finish
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.