Shop WESTGATE
See all product information
Create Account
12V AC/DC, 3W, outdoor rated, stainless steel screws, fits on single gang "J" box. ETL rated
Mfr # SLEA-120V-27K
Zoro # G602632200
product price:Â
$
63.19
/ea
Key Features
Material
PVC Housing
Lumens
86LM
Voltage
120VAC
Watts
2W
IP Rating
IP65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLEA-120V-27K
- Zoro #
- G602632200
- UPC #
- 845060034684
- Country of Origin
- Unknown
Details
- Material
- PVC Housing
- Lumens
- 86LM
- Voltage
- 120VAC
- Watts
- 2W
- IP Rating
- IP65
Description
Wattage 2W Lumens 86LM Voltage 120V AC/DCColor Temp 2700KIntegrated COB LED Bar (Weatherproof) with built-in driverPC LensPVC Housing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.