Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall 60W 4-Light Harwell, Matte Black White Opal Glass
- Mfr # 6117100
- Zoro # G908584975
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
8.46 in
Length
38.19"
Finish
Matte Black
Fixture Housing Color
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6117100
- Zoro #
- G908584975
- UPC #
- 024034611711
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Matte Black
- Fixture Housing Color
- Matte Black
- Description/Special Features
- Housing Material
- Steel/Glass
- Type - Wall Pack Fixtures
- Indoor Wall Light Fixture
Dimensions
- Width
- 8.46 in
- Length
- 38.19"
Description
Complement traditional settings with this lovely Westinghouse Harwell four-light indoor wall fixture. Featuring a matte black finish and white opal glass shades, it can be positioned up or down over a double sink or large vanity, where additional light is ideal. Perfect for tasks and ambiance, the Harwell is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61171.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.