Shop WESTGATE
Create Account
12V Integrated Landscape Flood Light 12W 5000K Bronze
- Mfr # FLV12-12W-50K
- Zoro # G824886191
product price:Â
$
71.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLV12-12W-50K
- Zoro #
- G824886191
- UPC #
- 845060047622
- Country of Origin
- China
Description
The Westgate FLV12-12W-50K is a 12-volt AC (ac/dc on 6w&12w) LED bullet landscape flood light. It delivers 1300LM of 5000K light at 12W. Operates on 12V AC/DC input power. Constructed of adc 12 cast aluminum with powder coat in a bronze finish. Key specifications: CRI >80, power factor 0.9, beam angle 60 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP67 ingress protection, BUG rating B2-U1-G0. Light source: Lumileds LEDs. Lens: Optical Polycarbonate Lens.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.