LED FLOOD 120-277V TUNABLE WATTS AND CCT W/ RC 90D WHITE, 20W MAX., 3000K-5700K, Dark Bronze
- Mfr # GL-MCTP-WH
- Zoro # G424886393
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Rated Life
70,000hr
Lumens
1400LM MAX.
Color Temperature
3000 K to 5700 K
Power Factor
0.9
Lighting Technology
Lumileds LEDs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL-MCTP-WH
- Zoro #
- G424886393
- UPC #
- 845060059168
- Country of Origin
- China
Dimensions
- Length
- 6.77 in
- Width
- 5.71 in
- Height
- 4.96 in
Details
- Rated Life
- 70,000hr
- Lumens
- 1400LM MAX.
- Color Temperature
- 3000 K to 5700 K
- Power Factor
- 0.9
- Lighting Technology
- Lumileds LEDs
- Item
- LED Flood 120-277V Tunable Watts And CCT W/ Rc 90D White
- Lens Type
- Optical Lens
- IP Rating
- IP65
- BUG Rating
- B1-U2-G0
- Voltage
- 120V to 277V
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Finish
- Dark Bronze
- CRI
- >80
- Weight
- 2.09 lb
- Fixture Wattage
- 20W MAX.
- Bulb Beam Angle
- 35°
- Base Material
- Die-Cast Aluminum With Powder Coat Finish
Description
The Westgate GL-MCTP-WH is a LED flood 120-277v tunable watts and CCT w/ rc 90d white. It delivers 1400LM MAX. of 3000K-5700K light at 20W MAX.. Operates on 120-277V input power. Constructed of die-cast aluminum with powder coat finish in a dark bronze finish. Key specifications: CRI >80, power factor 0.9, beam angle 35 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection, BUG rating B1-U2-G0. Light source: Lumileds LEDs. Lens: Optical Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.