Shop WESTGATE
See all product information
Create Account
GARDEN BULLET 13W 3CCT 30/40/50K KNUCKLE 0-10V BRONZE, 3000K/4000K/5000K
- Mfr # FLD3-13W-MCT-D-KN
- Zoro # G824884593
product price:Â
$
52.79
/ea
Key Features
Width
4.05 in
Voltage
AC120-277V
Operating Temp. Range
-40 Degrees to 45 Degrees C
Weight
0.86 lb
Fixture Wattage
13W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLD3-13W-MCT-D-KN
- Zoro #
- G824884593
- UPC #
- 845060044997
- Country of Origin
- Viet Nam
- Voltage
- AC120-277V
- Lumens
- 1820LM
- Operating Temp. Range
- -40 Degrees to 45 Degrees C
- Weight
- 0.86 lb
- Fixture Wattage
- 13W
- Dimmable
- 0-10V
- Color Temperature
- 3000 K, 4000 K, 5000 K
- BUG Rating
- B2-U1-G0
- Item
- Garden Bullet 13W 3Cct 30/40/50K Knuckle 0-10V Bronze
- IP Rating
- IP65
- Finish
- Bronze
- Power Factor
- >0.9
- Bulb Beam Angle
- 5H5V
- Base Material
- PC + Aluminum
- Rated Life
- 50000hrs
- Standards
- UL, DLC Premium
- CRI
- >80
Dimensions
- Width
- 4.05 in
- Length
- 6.34 in
- Height
- 3.97 in
Description
The Westgate FLD3-13W-MCT-D-KN is a garden bullet 13w 3cct 30/40/50k knuckle 0-10v bronze. It delivers 1820LM of 3000K/4000K/5000K light at 13W. Operates on AC120-277V input power. Constructed of pc + aluminum in a bronze finish. Dimming: 0-10V. Key specifications: CRI >80, power factor >0.9, THD <20%, beam angle 5H5V, operating temperature -40 DegC TO 45 DegC, 50000hrs rated life, IP65 ingress protection, BUG rating B2-U1-G0. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.