Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12V LED Mini Wall Sconce, 3W, 3000K/4000K/5000K, Bronze, LVW-210

  • Mfr # LVW-210-MCT-ORB

  • Zoro # G311695183


product price: $69.39
/ea

Key Features

Height
2.24 in
Width
6.32 in
Finish
Bronze
Fixture Wattage
3W
Length
2.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVW-210-MCT-ORB
Zoro #
G311695183
UPC #
845060080414
Country of Origin
China

Dimensions

Height
2.24 in
Width
6.32 in
Length
2.24 in

Details

Finish
Bronze
Item
LED Panel
Fixture Wattage
3W
Color Temp
30K/40K/50K
Lumens
200

Description

  • •12V mini wall light with double-walled clear/frosted lens is ideal for general site lighting, landscape canopies, doorway, pathway and parking areas
  • •Selectable Color Temperatures: 3000K/ 4000K/ 5000K
  • •Die-cast aluminum & Polycarbonate Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.