Shop WESTGATE
See all product information
Create Account
FLUSH-MOUNT CLOUD FIXTURE, SQUARE 14in 24W 1800LM 27/30/35/40/50K ETL & ES, 20W, 27K/30K/35K/40K/50K
- Mfr # FCS-13-MCT5
- Zoro # G824885545
product price:Â
$
39.79
/ea
Key Features
Lumens
1800LM
Rated Life
50,000hr
Voltage
120V
Length
14.0 in
Fixture Wattage
20W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCS-13-MCT5
- Zoro #
- G824885545
- UPC #
- 845060085938
- Country of Origin
- Malaysia
- Lumens
- 1800LM
- Rated Life
- 50,000hr
- Voltage
- 120V
- Fixture Wattage
- 20W
- Beam Angle
- 120°
- Lighting Technology
- San'an 2835
- Body Material
- Fe
- Housing Finish
- White
- Power Factor
- >0.70
- Lens Type
- PC lens
- Weight
- 1.98 lb
- Fixture Temp. Range
- 6.8°F to 104°F
- Standards
- ETL
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- IP Rating
- IP20
- Dimmable
- TRIAC Dimming
- CRI
- >80
- Item
- Flush-Mount Cloud Fixture
Dimensions
- Length
- 14.0 in
- Width
- 14.0 in
- Height
- 3.4 in
Description
The Westgate FCS-13-MCT5 is a flush-mount cloud fixture. It delivers 1800LM of 27K/30K/35K/40K/50K light at 20W. Operates on 120V input power. Constructed of fe in a white finish. Dimming: TRIAC Dimming. Key specifications: CRI >80, power factor >0.70, THD >20%, beam angle 120 Deg, operating temperature 6.8 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: San'an 2835. Lens: PC lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.