Shop COLUMBIA LIGHTING

Recessed Troffer, 2 ft L, 3395 lm, 39.8W

  • Mfr # 93327004
  • Zoro # G7403037

product price: 
$
235.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 2 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
40
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
93327004
Zoro #
G7403037
UPC #
-
Country of Origin
Mexico
Fixture Item
Recessed Troffer
Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Watts
40
Lighting Certification
Unrated
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
3,395 lm
Color Temperature
3500K
Color Rendering Index
80
Max. Fixture Wattage
39.8 W
LED Replacement For
U-Bend T8
Emergency Back Up Battery
No
CRI
80
Bulb Technology
LED
Fixture Voltage
120V to 277V
Fixture Rated Life
60,000 hr
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Fixture Warranty
5 yr Limited Warranty
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Temp.
3500 K
Lumens Per Watt
88.0
Standards
CSA Certified, IC Rated, UL 1598 Listed, UL 2108
Rated Life
60,000 hr
Housing Color
White
Housing Material
Steel
Lumens per Watt
85 lm/W
Emergency Battery Backup
No
Max. Ambient Temp.
77 Degrees F
Ballast Start Type
No Ballast
Light Technology
LED
Sensor Type
No Sensor
Dimming Method
0 to 10V
Lens Shape
Center Basket
For Bulb Type
Integrated LED
Bulb Included
Yes
Fixture Ballast Type
No Ballast Required
Min. Ambient Temp.
-4 Degrees F
Finish
Matte
Series
LSTE
Ambient Temperature - Maximum
77 Degrees F
Light Output
3,395 lm
Mounting Style
Grid
Maximum Fixture Wattage
39.8 W
NEMA Enclosure Rating
Not Rated
Ballast Type
No Ballast Required
Includes
(4) T-Grid Brackets
Ambient Temperature - Minimum
-4 Degrees F

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Fixture Length
24 in
Fixture Height
4 3/4 in
Fixture Width
24 in
Overall Width
24 in
Nominal Size
2 ft x 2 ft
Overall Length
23 3/4 in
Overall Height
4 3/4 in
Nominal Width
2 ft
Nominal Length
2 ft
Wire Rope Length
23 3/4 in
Length
23 3/4 in

Description

2 ft x 2 ft, Lens Shape Center Basket, 3500K, 3,395 lm, 85 lm/W, LED, LED Replacement For U-Bend T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 39.8 W, Color Rendering Index 80, 120 to 277V AC, Dimmable Yes, Emergency Battery Backup No, Series LSTE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.