150W MULTI-TAP LANDSCAPE TRANSFORMERS TIMER & PHOTOCELL READY-HINGE DOOR
- Mfr # TR-150W-MT-SS
- Zoro # G024884997
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Voltage
120V
Fixture Wattage
150W
Weight
20.0 lb
Operating Temp. Range
-4 Degrees to 104 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TR-150W-MT-SS
- Zoro #
- G024884997
- UPC #
- 845060012163
- Country of Origin
- China
Details
- Item
- 150W Multi-Tap Landscape Transformers Timer & Photocell Ready-Hinge Door
- Material
- Stainless Steel
- Voltage
- 120V
- Fixture Wattage
- 150W
- Weight
- 20.0 lb
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
Description
The Westgate TR-150W-MT-SS is a 150w multi-tap landscape transformers timer & photocell ready-hinge door. Rated at 150W. Operates on 120V input power. Constructed of stainless steel. Key specifications: operating temperature -4 DegF to 104 DegF.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.